Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

3 Items

Set Ascending Direction
  1. 1453613
    1453613
    Marathon Special Products Power Distribution Blocks, 145X613 Series
    Item Number
    1453613
    MFG Item Number
    1453613
    Series
    145X613
    Product Description
    Splicer Block, 3-P, 475A, Stud/Stud,
    Specifications
    Specifications
    Number of Poles 3
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 475 A
    Number of Inputs per Pole 2
    Number of Outputs per Pole 1
    Line/Load Connection Stud/Stud
    Mounting Type Panel Mount
    Input Wire Range 3/8-16 x 1-7/16 "
    Output Wire Range 3/8-16 x 1-7/16 "
    Includes Cover No
    Composition Phenolic
    UL Compliance UL1059
    Color Black
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 1451613
    1451613
    Marathon Special Products Power Distribution Blocks, 145X613 Series
    Item Number
    1451613
    MFG Item Number
    1451613
    Series
    145X613
    Product Description
    Splicer Block, 1-P, 475A, Stud/Stud,
    Specifications
    Specifications
    Number of Poles 1
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 475 A
    Number of Inputs per Pole 2
    Number of Outputs per Pole 1
    Line/Load Connection Stud/Stud
    Mounting Type Panel Mount
    Input Wire Range 3/8-16 x 1-7/16 "
    Output Wire Range 3/8-16 x 1-7/16 "
    Includes Cover No
    Composition Phenolic
    UL Compliance UL1059
    Color Black
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 1452613
    1452613
    Marathon Special Products Power Distribution Blocks, 145X613 Series
    Item Number
    1452613
    MFG Item Number
    1452613
    Series
    145X613
    Product Description
    Splicer Block, 2-P, 475A, Stud/Stud,
    Specifications
    Specifications
    Number of Poles 2
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 475 A
    Number of Inputs per Pole 2
    Number of Outputs per Pole 1
    Line/Load Connection Stud/Stud
    Mounting Type Panel Mount
    Input Wire Range 3/8-16 x 1-7/16 "
    Output Wire Range 3/8-16 x 1-7/16 "
    Includes Cover No
    Composition Phenolic
    UL Compliance UL1059
    Color Black
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Connectors, Cordsets & Terminals

Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.

Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.

Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved